Overview
SUP H104 3/4X12 THD HGR ROD 3
Also known as: 616013008690, H104-3/4X12
Specifications
Diameter: | 3/4 in |
Length: | 12 ft |
Material: | Steel |
Finish: | Plain |
Diameter: | 3/4 in |
Material: | Steel |
Length: | 12 ft |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)