Lay-In Wireway, Type 12, Hinge Cover, 2-1/2" x 2-1/2" x 24", Steel, Gray

Item #: 9480

Cat #: F22L24

UPC: 783510180300

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch x 2-1/2 Inch x 2 Foot, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

Overview

Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch x 2-1/2 Inch x 2 Foot, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.
Also known as: 783510180300, F22L24

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Length: 24 in
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Length: 24 in
Height: 2 1/2 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)