Machine Screw, Phillips/Square, Flat Head, Zinc, #8-32 x 1/2"

Item #: 947904

Cat #: FMDD83212

UPC: 781002655091

Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Phillips/Square, Flat Head, Zinc Plated, #8-32 x 1/2 Inch

Overview

Machine Screw, Phillips/Square, Flat Head, Zinc Plated, #8-32 x 1/2 Inch
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002655091, FMDD83212

Specifications

Length: 1/2 in
Drive: Phillips
Size: 8-32
Screw Head: Flat
Material: Carbon Steel
Finish: Zinc Plated
Length: 1/2 in
Size: 8-32
Material: Carbon Steel
Drive: Phillips
Screw Head: Flat
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)