This product may not be available in all locations.
Safety Mat, 900 x 1800mm, Yellow, 1 x 9.1m x 4-Wire Cables
Item #: 94787
Cat #: 440F-M1836DYNN
UPC: 781180669088
Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Yellow, 900 mm x 1800 mm, 1 x 9.1 meter x 4-Wire Cables, Exit out of "B" Corner, No Trim, No Controller
Overview
Safety Mat, GuardMaster, Yellow, 900 mm x 1800 mm, 1 x 9.1 meter x 4-Wire Cables, Exit out of "B" Corner, No Trim, No Controller
Also known as: 781180669088, 440F-M1836DYNN
Specifications
Size: | 900 x 1800 mm |
Type: | Safety Mat |
Length: | 9.100 m |
Color: | Yellow |
Size: | 900 x 1800 mm |
Length: | 9.100 m |
Type: | Safety Mat |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)