6 X 2-1/4 Drywall Screws Phillips Bugle Head Fine

Item #: 947863

Cat #: DWSBX6214

UPC: 781002581109

Sign In or Register to view pricing and more.
Documents & Guides
6 X 2-1/4 Drywall Screws Phillips Bugle Head Fine

Overview

6 X 2-1/4 Drywall Screws Phillips Bugle Head Fine
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581109, DWSBX6214

Specifications

Length: 2 1/4 in
Screw Head: Bugle
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Length: 2 1/4 in
Drive: Phillips
Size: # 6
Thread: Fine
Screw Head: Bugle
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)