#8-32 x 1" Round Head Machine Screw, Slotted/Phillips, Zinc Plated Steel

Item #: 947845

Cat #: RMCT8321

UPC: 781002558484

Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: #8-32 x 1". Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 55848.*

Overview

Machine Screw, Slotted/Phillips Round Head, Size: #8-32 x 1". Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 55848.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558484, RMCT8321

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Length: 1 in
Material: Steel
Size: # 8
Screw Head: Round
Length: 1 in
Size: # 8
Drive: Phillips, Slotted
Material: Steel

Customer Reviews

No reviews for this product
(0)