3/4" Oval Head Screw, 6/32" Thread - Almond, 50 Pack

Item #: 947673

Cat #: 415ALD

UPC: 781002159377

Sign In or Register to view pricing and more.
Documents & Guides
3/4" Length, 6/32" Thread, Almond, 50-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15937*

Overview

3/4" Length, 6/32" Thread, Almond, 50-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15937*
Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.
Also known as: 781002159377, 415ALD

Specifications

Type: Screw, Wallplate, Wall Plate Screw, Slotted
Length: 3/4 in
Color: Almond
Material: Steel
Type: Screw, Wallplate, Wall Plate Screw, Slotted
Color: Almond
Length: 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)