1/2" Oval Head Screw, 6/32" Thread - Brown, 100 Pack

Item #: 947669

Cat #: 414BRN

UPC: 781002159056

Sign In or Register to view pricing and more.
Documents & Guides
1/2" Length, 6/32" Thread, Almond, 100-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15905*

Overview

1/2" Length, 6/32" Thread, Almond, 100-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15905*
Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.
Also known as: 781002159056, 414BRN

Specifications

Color: Brown
Type: Screw, Wallplate, Wall Plate Screw, Slotted
Length: 1/2 in
Material: Steel
Color: Brown
Length: 1/2 in
Type: Screw, Wallplate, Wall Plate Screw, Slotted
Material: Steel

Customer Reviews

No reviews for this product
(0)