Liquidtight Connector, 1-1/4", Straight, Non-Metallic

Item #: 9476

Cat #: NMLT125

UPC: 018997042231

Documents & Guides
Liquidtight Connector, Straight, 1-1/4 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic, For Non-Metallic Liquidtight - Type B and Flexible Non-Metallic Tubing, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Liquidtight Connector, Straight, 1-1/4 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic, For Non-Metallic Liquidtight - Type B and Flexible Non-Metallic Tubing, UL, CSA
Arlington Industries' reusable Liquid-Tight Fittings may be secured to conduit while fully assembled because of our no-spin ferrule. Simply loosen nut, and screw onto conduit. A positive liquid-tight seal is provided by our pressure sensitive internal gland when the nut is tightened. A liquidtight seal is also assured between the fitting and box by a sealing ring.
Also known as: 018997042231, NMLT125

Specifications

Diameter: 1 1/4 in
Material: Non-Metallic
Diameter: 1 1/4 in
Material: Non-Metallic

Customer Reviews

No reviews for this product
(0)