Male, Nylon-Insulated, WR: 12 - 10, Mates with 0.25-in wide female tab
Item #:
947472
Cat #:
MNG10-250DMIK
UPC:
054007023036
Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 500/PK
Overview
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 500/PK
3M™ Scotchlok™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007023036, MNG10-250DMIK
Specifications
Gender: | Male |
Material: | Nylon |
Gender: | Male |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)