Locking Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 6
Item #: 947469
Cat #: MVU10-6FLK
UPC: 054007021148
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 500/PK
Overview
Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 500/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007021148, MVU10-6FLK
Specifications
Size: | 6 |
Material: | Vinyl |
Size: | 6 |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)