EWD 3763EX Plug 50A 600VAC/250VDC 2

Item #: 947450

Cat #: 75134

UPC: 080926751347

Documents & Guides
No Documents Available
STREAMLIGHT 75134 LTHR HOLSTR
Sign In or Register to view pricing and more.

No associated products found.

Overview

STREAMLIGHT 75134 LTHR HOLSTR
Also known as: 080926751347, 75134

Specifications

Color: Red, Black
Type: Industrial
NEMA Configuration: Non-Nema
Amps: 50
Material: Nylon
Color: Red, Black
NEMA Configuration: Non-Nema
Material: Nylon
Type: Industrial
Amps: 50

Customer Reviews

No reviews for this product
(0)