Push Button, Push-Pull/Twist Release, 30mm, Red, 120V AC/DC

Item #: 9473

Cat #: 800T-FXTQ10RA1

UPC: 662073286028

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, 30mm Mushroom Head, Illuminated, Red, 120 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull/Twist Release, 30mm Mushroom Head, Illuminated, Red, 120 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXTQ10RA1 from Rockwell Automation® is a 120 V AC/DC, red, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap with an incandescent lamp. And it is push-pull and twist release full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073286028, 800T-FXTQ10RA1

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Volts DC: 120
Color: Red
Size: 30 mm
Volts AC: 120
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Color: Red
Volts AC: 120
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 120
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)