PILOT LIGHT - LED - GREEN - 120V

Item #: 947266

Cat #: XB7EV03GP

UPC: 785901860617

Sign In or Register to view pricing and more.

Overview

PILOT LIGHT - LED - GREEN - 120V
Also known as: 785901860617, XB7EV03GP

Specifications

Size: 22 mm
IP/NEMA Rating: IP65, IP20, NEMA 12, NEMA 4
Type: Steady
Standards: California Proposition 65
Size: 22 mm
Type: Steady
IP/NEMA Rating: IP65, IP20, NEMA 12, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)