FD Device Box,3-Gang,Type: FDB, Depth: 2.69", Malleable

Item #: 9472

Cat #: FDB-3L

UPC: 781381332675

Documents & Guides
FD Device Box, 3-Gang, Type: FDB, Depth 2.69 Inch, All Sides, Top, Bottom Must Be Drilled and Tapped, Furnished With Internal Ground Screw, Malleable Iron, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

FD Device Box, 3-Gang, Type: FDB, Depth 2.69 Inch, All Sides, Top, Bottom Must Be Drilled and Tapped, Furnished With Internal Ground Screw, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 781381332675, FDB-3L

Specifications

Material: Malleable Iron
Gangs: 3
Depth: 2.690 in
Material: Malleable Iron
Depth: 2.690 in
Gangs: 3

Customer Reviews

No reviews for this product
(0)