Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Emc Enclosure, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims:16.00x20.00x6.00, Material/finish: Steel/ltgray
Overview
Wall-mount Emc Enclosure, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims:16.00x20.00x6.00, Material/finish: Steel/ltgray
Also known as: 783510257194, CSD16206LGEMC
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)