LED Downlight Module, 1K-L/3KCT

Item #: 947135

Cat #: LB6LEDA10L30KWH

UPC: 785235429337

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight Module, 12 Watt/120V, Lumens: 1,000, Color Temperature: 3000K, 15% Dimming

Overview

LED Downlight Module, 12 Watt/120V, Lumens: 1,000, Color Temperature: 3000K, 15% Dimming
Also known as: 785235429337, LB6LEDA10L30KWH

Specifications

Mounting: Recessed
Color: White
Standards: California Proposition 65
Mounting: Recessed
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)