Overview
HOF F22WC CROSS
Also known as: 783510140908, F22WC
Specifications
IP/NEMA Rating: | IP54 |
Material: | Steel |
Height: | 2.500 in |
Width: | 2.500 in |
IP/NEMA Rating: | IP54 |
Height: | 2.500 in |
Material: | Steel |
Width: | 2.500 in |
Customer Reviews
No reviews for this product
(0)