UV Cable Tie, 15.35", Black, 1000/PK

Item #: 947117

Cat #: 111-01128

UPC: 089306298717

Sign In or Register to view pricing and more.
Documents & Guides
UV Stabilized Cable Tie, High impact, heat, Non-Releasable, Weather Resistant. Length: 15.35" (390 mm). Width: 0.18" (4.6 mm). Color: Black. UV Stabilized: PA66HIRHSUV. -40°F to +230°F (-40°C to +110°C), 1000/PK

Overview

UV Stabilized Cable Tie, High impact, heat, Non-Releasable, Weather Resistant. Length: 15.35" (390 mm). Width: 0.18" (4.6 mm). Color: Black. UV Stabilized: PA66HIRHSUV. -40°F to +230°F (-40°C to +110°C), 1000/PK
HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306298717, 111-01128

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.350 in
Width: 0.180 in
Weight Capacity: 120 lbs
Length: 15.350 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)