High Temp Cable Tie, 8" Long, Black

Item #: 947116

Cat #: 111-00931

UPC: 089306289487

Documents & Guides
High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg
Sign In or Register to view pricing and more.

No associated products found.

Overview

High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg
Manufactured from a specially formulated impact-resistant, heat and UV stabilized PA66 material, these cable ties offer increased flexibility, impact strength, heat and UV resistance to endure moisture fluctuations. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306289487, 111-00931

Specifications

Color: Black
Material: Polyamide
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Weight Capacity: 50 lbs
Material: Polyamide
Length: 8 in

Customer Reviews

No reviews for this product
(0)