Terminal Block, 50A, 600V AC/DC, Yellow, 22 - 8AWG, 6mm

Item #: 947111

Cat #: 1492-L6-Y

UPC: 662073055389

Sign In or Register to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block, One-Circuit Feed-Through Block, 6 mm (# 22 AWG - # 10 AWG), 4 mm for H4 block, Standard Feedthrough, Yellow,

Overview

Spring Clamp Terminal Block, One-Circuit Feed-Through Block, 6 mm (# 22 AWG - # 10 AWG), 4 mm for H4 block, Standard Feedthrough, Yellow,
Also known as: 662073055389, 1492-L6-Y

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Amps: 50
Color: Yellow
Allowable Gauge Range: 22 - 8
Type: Terminal Block, Feed Through
Volts DC: 600
Volts AC: 600
Color: Yellow
Family / Style: 1492
Mounting: DIN Rail
Amps: 50
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)