
Fuse Reducer, 250 Volt, Class R, Clip Size, 100A, Case Size, 60A
Item #: 94708
Cat #: LRU-216R
UPC: 079458010671
Documents & Guides
Fuse Reducer, 600 Volt, Class/Series: R, Fuse Clip Size: 100 Amp, Fuse Case Size: 30 Amp, 250 Volt, Class/Series: R, Fuse Clip Size: 100 Amp, Fuse Case Size: 60 Amp
Sign In or Register to view pricing and more.
Overview
Fuse Reducer, 600 Volt, Class/Series: R, Fuse Clip Size: 100 Amp, Fuse Case Size: 30 Amp, 250 Volt, Class/Series: R, Fuse Clip Size: 100 Amp, Fuse Case Size: 60 Amp
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458010671, LRU-216R
Specifications
Family / Style: | FLNR |
Material: | Copper |
Class: | R |
Volts AC: | 250 |
Amps Range: | 30 - 100 |
Family / Style: | FLNR |
Class: | R |
Amps Range: | 30 - 100 |
Material: | Copper |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)