1.4W S14 LED Lamp, Green

Item #: 947049

Cat #: S9171

UPC: 045923091711

Sign In or Register to view pricing and more.
Documents & Guides
1.4 Watt LED; S14; Ceramic Green; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; S14; Ceramic Green; Medium Base; 120 Volt; Carded
Also known as: 045923091711, S9171

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 120
Shape: S14 (Straight)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 1.400
Dimmable: No
Color: Green
Shape: S14 (Straight)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)