Marker Tie, Flag, 4.3L (109mm), Miniatur

Item #: 94690

Cat #: PLF1M-M

UPC: 074983553112

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, nylon 6.6, natural, bulk package.
Also known as: 074983553112, PLF1M-M

Specifications

Color: Natural
Material: Nylon
Length: 4.300 in
Color: Natural
Length: 4.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)