Metal Halide Lamp, ED28, 400W, Clear

Item #: 9469

Cat #: MH400W/U/LU/ED28

UPC: 090444594418

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 41000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: S51/E

Overview

Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 41000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: S51/E
Also known as: 090444594418, MH400W/U/LU/ED28

Specifications

Color Temperature: 4000 (Cool White)
ANSI Code: S51/E
Wattage: 400
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Lumens: 41000
Color Rendering Index (CRI): 65
Light Technology: HID
Color Temperature: 4000 (Cool White)
Wattage: 400
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
ANSI Code: S51/E
Base: Mogul Screw (E39)
Lumens: 41000
Light Technology: HID

Customer Reviews

No reviews for this product
(0)