4" LED Faux Can

Item #: 946810

Cat #: LFC41327W/V2

UPC: 76762795548

Sign In or Register to view pricing and more.
Documents & Guides
4" LED Faux Can, 13 Watt Replaces 50 Watt Halogen, 2700K, White

Overview

4" LED Faux Can, 13 Watt Replaces 50 Watt Halogen, 2700K, White
Also known as: 76762795548, LFC41327W/V2

Specifications

Wattage: 12
Volts AC: 120
Mounting: Surface
Lumens: 860
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 12
Mounting: Surface
Diameter: 4 in
Light Technology: LED
Volts AC: 120
Lumens: 860
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)