643 W/ 1" Tapped Holes

Item #: 9468

Cat #: SP-643-1

UPC: 785991690729

Documents & Guides
3 Gang, Flush Service Floor Box, L: 4 1/2 in, W: 3 in, Cast Iron, 111 Cubic Inches, For Communications and Data.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 Gang, Flush Service Floor Box, L: 4 1/2 in, W: 3 in, Cast Iron, 111 Cubic Inches, For Communications and Data.
Also known as: 785991690729, SP-643-1

Specifications

Gangs: 3
Width: 3 in
Height: 4 1/2 in
Material: Cast Iron
Mounting: Nail On
Cubic Inches: 111 in³
Gangs: 3
Height: 4 1/2 in
Mounting: Nail On
Width: 3 in
Material: Cast Iron
Cubic Inches: 111 in³

Customer Reviews

No reviews for this product
(0)