Recp & Mtg Box 100a 2w3p

Item #: 946772

Cat #: ADJA1023-150

UPC: 781381157186

Sign In or Register to view pricing and more.
App Adja1023-150 100a 2w 3p 600v 4x Receptacle

Overview

App Adja1023-150 100a 2w 3p 600v 4x Receptacle
Powertite Grounding Style 2 Receptacle With AJA Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, 7 DEG C, Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 7.88 IN WidthX 11.44 IN Height X 9 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP1023CD Clamping Ring Plug
Also known as: 781381157186, ADJA1023-150

Specifications

Type: Mounting Box
Poles: 3
Amps: 100
Phase: 1
Type: Mounting Box
Amps: 100
Poles: 3
Phase: 1

Customer Reviews

No reviews for this product
(0)