Insulated Electrical Gloves, 11", Class 0, Size 9

Item #: 94671

Cat #: IG0-11-9

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 9, Voltage Capacity: 1000 VAC, 1500 VDC

Overview

Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 9, Voltage Capacity: 1000 VAC, 1500 VDC
Also known as: IG0-11-9

Specifications

Type: Arc Flash, Gloves
Size: 9
Length: 11 in
Material: Rubber
Type: Arc Flash, Gloves
Length: 11 in
Size: 9
Material: Rubber

Customer Reviews

No reviews for this product
(0)