Motor, Direct Drive Blower, 0.75HP, 1100RPM 3 Speed, 460VAC, 3.2FLA

Item #: 946515

Cat #: F48J29A38

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Direct Drive Blower, 0.75 Horse Power, 1100 RPM, 3 Speed, 460 Volt AC, 3.2 Full Load Amp

Overview

Motor, Direct Drive Blower, 0.75 Horse Power, 1100 RPM, 3 Speed, 460 Volt AC, 3.2 Full Load Amp
Also known as: F48J29A38

Specifications

Type: Motor, Condenser Fan
Volts AC: 460
Amps: 3.200
Horsepower: 0.750
RPM: 1100
Type: Motor, Condenser Fan
Amps: 3.200
RPM: 1100
Volts AC: 460
Horsepower: 0.750

Customer Reviews

No reviews for this product
(0)