Motor, Direct Drive Blower, 0.50HP, 1075RPM 3 Speed, 208/230VAC

Item #: 946445

Cat #: F48J27A38

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Direct Drive Blower, 0.50 Horse Power, 1075 RPM, 3 Speed, 208/230 Volt AC, 2.8 Full Load Amp

Overview

Motor, Direct Drive Blower, 0.50 Horse Power, 1075 RPM, 3 Speed, 208/230 Volt AC, 2.8 Full Load Amp
Also known as: F48J27A38

Specifications

Volts AC: 230, 208
Type: Motor, Condenser Fan
Amps: 2.800
Horsepower: 0.500
RPM: 1075
Volts AC: 230, 208
Amps: 2.800
RPM: 1075
Type: Motor, Condenser Fan
Horsepower: 0.500

Customer Reviews

No reviews for this product
(0)