Eaton Bussmann series CLPT fuse

Item #: 94636

Cat #: 5NCLPT-1E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CLPT fuse, Single barrel (non-indicating), 1E, E class, 5.5 kV max., 4.8 kV nominal, 63 kA interrupt

Overview

Eaton CLPT fuse, Single barrel (non-indicating), 1E, E class, 5.5 kV max., 4.8 kV nominal, 63 kA interrupt
Also known as: 5NCLPT-1E

Specifications

Amps: 1
Volts AC: 4.800kV, 5.500kV
Mounting: Cartridge
Length: 9.500 in
Class: E
Family / Style: 5NCL
Diameter: 1.600 in
Amps: 1
Mounting: Cartridge
Class: E
Diameter: 1.600 in
Volts AC: 4.800kV, 5.500kV
Length: 9.500 in
Family / Style: 5NCL

Customer Reviews

No reviews for this product
(0)