Empire 1 Light Wall Sconce, Brushed Nickel

Item #: 946301

Cat #: 60-5376

UPC: 045923653766

Sign In or Register to view pricing and more.
Documents & Guides
Empire - 1 Light Wall Sconce Alabaster Glass - Brushed Nickel Finish

Overview

Empire - 1 Light Wall Sconce Alabaster Glass - Brushed Nickel Finish
Nuvo's Empire 1 light wall sconce is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this brushed Nickel sconce featuring alabaster Glass. Contemporary and elegant, the Empire wall sconce adds style to any home decor.
Also known as: 045923653766, 60-5376

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)