TMC2 Connector, 3/4", Class I, Division, Nickel Plated Brass

Item #: 946251

Cat #: TMC2-075118NB

UPC: 781381300971

Sign In or Register to view pricing and more.
TMC2 Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.79" - 1.10", Cable Jacket Diameter: 0.87" - 1.18", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.

Overview

TMC2 Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.79" - 1.10", Cable Jacket Diameter: 0.87" - 1.18", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
TMC2 Series Cable Gland Connector, Size: 3/4 IN, Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Temperature Rating: -60 To 110 DEG C, Connection: NPT, Dimensions: 1.81 IN Across Flat X 1.95 1 And 2, AExe IIAEx tA IIC; Class I, Zones 1 And 2, Exe II Ex tA IIC; Class II, Divisions 1 And2, Groups E, F, G; Class III, Divisions 1 And 2; UL 514B, 2225, CSA C22.2 No. 174, 249506, For Jacketed Metal Clad, MC/MC-HL, Corrugated Interlocked Aluminum/Steel Armor, Continuously Welded Armor Cable
Also known as: 781381300971, TMC2-075118NB

Specifications

Diameter: 3/4 in
Material: Brass
Diameter Range: 0.790 - 1.100 in, 0.870 - 1.180 in
Diameter: 3/4 in
Diameter Range: 0.790 - 1.100 in, 0.870 - 1.180 in
Material: Brass

Customer Reviews

No reviews for this product
(0)