4' 17W T8 LED Lamp, 50K

Item #: 946229

Cat #: LED17T8/L48/FG/850/SUB/G6

UPC: 046135751189

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 17 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Length: 48 inch, Rated Life: 36000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75118

Overview

SubstiTUBE IPS LED Lamp, 17 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Length: 48 inch, Rated Life: 36000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75118
Also known as: 046135751189, LED17T8/L48/FG/850/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 2200
Length: 4 ft, 48 in
Wattage: 17
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Lumens: 2200
Wattage: 17
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Length: 4 ft, 48 in
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)