5.5KV 1E NCLPT FUSE

Item #: 94595

Cat #: 5NCLPT-1E-A

UPC: 782114299180

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series 5NCLPT fuse, Shorter length, 4.8 kV, 1A, 63 kAIC, Non-indicating, NCLPT, Class E, Single barrel (non-indicating)

Overview

Eaton Bussmann series 5NCLPT fuse, Shorter length, 4.8 kV, 1A, 63 kAIC, Non-indicating, NCLPT, Class E, Single barrel (non-indicating)
Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD« motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.
Also known as: 782114299180, 5NCLPT-1E-A

Specifications

Type: Non-Indicating
Type: Non-Indicating

Customer Reviews

No reviews for this product
(0)