Wedge Expansion Anchor, 1/2 x 3-3/4", Stainless Steel
Item #: 945902
Cat #: 7322
UPC: 075352073224
Sign In or Register to view pricing and more.
Documents & Guides
Wedge Expansion Anchor, 1/2 x 3-3/4 Inch, Stainless Steel
Overview
Wedge Expansion Anchor, 1/2 x 3-3/4 Inch, Stainless Steel
The Power-Stud anchor, is a fully threaded, torque-controlled, wedge expansion anchor. It is available in a threaded version suitable for applications in solid concrete and grout-filled concrete masonry. The threaded version is produced in Type 304 and Type 316 stainless steel.
Also known as: 075352073224, 7322
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Length: | 3 3/4 in |
Family / Style: | Power-Stud® |
Diameter: | 1/2 in |
Length: | 3 3/4 in |
Material: | Stainless Steel |
Family / Style: | Power-Stud® |
Customer Reviews
No reviews for this product
(0)