Operator Interface, PanelView 5500, 15", Color, 24VDC

Item #: 945886

Cat #: 2715-T15CD

UPC: 885630179117

Sign In or Register to view pricing and more.
Operator Interface, PanelView 5500, 15 Inch, Color, Standard Aspect Ratio, Touchscreen, 24 Volt DC

Overview

Operator Interface, PanelView 5500, 15 Inch, Color, Standard Aspect Ratio, Touchscreen, 24 Volt DC
Also known as: 885630179117, 2715-T15CD

Specifications

Volts DC: 24
Size: 15 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 15 in

Customer Reviews

No reviews for this product
(0)