
6 AWG THHN/THWN-2 Stranded Copper, Orange, 500'
Item #: 94588
Cat #: THHN6STRORN500RL
UPC: 048243231973
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 500 ft. Reel.
Sign In or Register to view pricing and more.
Overview
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243231973, THHN6STRORN500RL
Specifications
Length: | 500 ft |
Color: | Orange |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 AWG |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 6 AWG |
Package Type: | Reel |
Color: | Orange |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)