1 LT Mansard Wall Lantern, Black

Item #: 945849

Cat #: 77-852

UPC: 045923778520

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 18" Mansard Lantern with Textured Acrylic Panels - Black Finish

Overview

1 Light - 18" Mansard Lantern with Textured Acrylic Panels - Black Finish
Nuvo's 1 light, 18 inch outdoor wall lantern is an elegant lighting solution for outside the home. This black wall lantern features a single A19 bulb behind textured acrylic panels, and is perfect for porches, stoops, and decks. The mansard design of this wall lantern adds style to any exterior decor. Light the way to your home with this functional and durable wall lantern.
Also known as: 045923778520, 77-852

Specifications

Material: Polycarbonate
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Material: Polycarbonate
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)