This product may not be available in all locations.
1
more
![22mm Selector Switch, Knob Type, Black, Modular 22mm Selector Switch, Knob Type, Black, Modular](https://rexel-cdn.com/products/9paa00000090455720x540.jpg?i=DD369A18-9C36-4B95-96CC-5E0DF3C1DA94&f=420)
22mm Selector Switch, Knob Type, Black, Modular
Item #:
945766
Cat #:
M2SS2-11G
UPC:
662019243566
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Illuminated, Green, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Overview
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Illuminated, Green, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Modular Selector Switch - 2-Pos Maintained - Short handle - Green - Illuminated - Black plastic - No contact block
Also known as: 662019243566, M2SS2-11G
Specifications
Color: | Green |
Family / Style: | Modular |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | 2 Position, Maintained, Illuminated, Selector Switch |
Color: | Green |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Family / Style: | Modular |
Type: | 2 Position, Maintained, Illuminated, Selector Switch |
Customer Reviews
No reviews for this product
(0)