14 AWG THHN/THWN-2 Stranded Copper, Pink, 500'

Item #: 94571

Cat #: THHN14STRPNK500RL

UPC: 048243228652

Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Pink, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Pink, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243228652, THHN14STRPNK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Pink
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Color: Pink
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)