14 AWG THHN/THWN-2 Stranded Copper, Gray, 500'

Item #: 94568

Cat #: THHN14STRGRY500RL

UPC: 048243228607

Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Gray, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Gray, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243228607, THHN14STRGRY500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Jacket: PVC
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)