This product may not be available in all locations.
Disconnect Switch, Fused, 100A, Class R, 600VAC, 3P, Threaded Rod
Item #:
945660
Cat #:
1494U-R100-CR-PC-S
UPC:
887172850608
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 100 Amp, Class R, 600 Volt AC, 3-Pole, Threaded Rod Operator, Stainless Steel Handle, Line/Load Protective Covers
Overview
Disconnect Switch, Fused, 100 Amp, Class R, 600 Volt AC, 3-Pole, Threaded Rod Operator, Stainless Steel Handle, Line/Load Protective Covers
Also known as: 887172850608, 1494U-R100-CR-PC-S
Specifications
Type: | Disconnect Switch, Fusible |
Poles: | 3 |
Amps: | 100 |
Material: | Stainless Steel |
Class: | R |
Volts AC: | 600 |
Mounting: | Threaded Rod |
Type: | Disconnect Switch, Fusible |
Amps: | 100 |
Class: | R |
Mounting: | Threaded Rod |
Poles: | 3 |
Material: | Stainless Steel |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)