12 AWG THHN/THWN-2 Stranded Copper, Purple, 500'

Item #: 94562

Cat #: THHN12STRPUR500RL

UPC: 048243229550

Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Purple, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Purple, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243229550, THHN12STRPUR500RL

Specifications

Length: 500 ft
Color: Purple
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Color: Purple
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)