
Pivotrack, 30" x 7" x 24", 12RU
Item #: 945596
Cat #: E19SWMC12U24
UPC: 783510261689
Documents & Guides
Pivotrack, Wall Mount, Rack Mount Units: 12RU, HxWxD: 30.00" x 7.00" x 24.10", Weight Capacity: 100 lbs, Use For 19" Racking Equipment, Color: Black.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pivotrack, Wall Mount, Rack Mount Units: 12RU, HxWxD: 30.00" x 7.00" x 24.10", Weight Capacity: 100 lbs, Use For 19" Racking Equipment, Color: Black.
PIVOTRACK is used for wall mounting and securing 19-inch rack equipment for Telecommunication rooms and other locations. It provides an economical means to support remote 19-inch rack equipment. These open frame racks are ideal for high-density cabling applications while providing maximum access to equipment and cables. PIVOTRACK is ideal for IDFs (Intermediate Distribution Frames), remote 19-inch rack equipment, building automation, security and many other applications.
Also known as: 783510261689, E19SWMC12U24
Specifications
Size: | 12RMU |
Color: | Black |
Material: | Steel |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
Depth: | 24.097 in |
Size: | 12RMU |
Material: | Steel |
Special Program: | Hoffman On Demand |
Color: | Black |
Mounting: | Wall |
Depth: | 24.097 in |
Customer Reviews
No reviews for this product
(0)