8 AWG THHN/THWN-2 Stranded Copper, Yellow, 500'

Item #: 94556

Cat #: THHN8STRYEL500RL

UPC: 048243231256

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 500 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243231256, THHN8STRYEL500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 8
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)