![6 AWG THHN/THWN-2 Stranded Copper, Purple, 500' 6 AWG THHN/THWN-2 Stranded Copper, Purple, 500'](https://rexel-cdn.com/products/image.jpg?i=8BF0A3A0-AD88-48A4-A249-02BFFB491F34&f=420)
6 AWG THHN/THWN-2 Stranded Copper, Purple, 500'
Item #:
94555
Cat #:
THHN6STRPUR500RL
UPC:
980100231576
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG THHN/THWN-2 Stranded Copper, Purple, 500 ft Reel
Overview
6 AWG THHN/THWN-2 Stranded Copper, Purple, 500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100231576, THHN6STRPUR500RL
Specifications
Length: | 500 ft |
Color: | Purple |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 6 |
Package Type: | Reel |
Color: | Purple |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)