6 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 94553

Cat #: THHN6STRBLK500RL

UPC: 048243231539

Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.
Sign In or Register to view pricing and more.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243231539, THHN6STRBLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 6
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)