Drive, AC Packaged, 617A, 480VAC, 500HP/HD, MCC Style, Frame 8

Item #: 945500

Cat #: 21G1ALD740AN2NNNNN-HD-P3-X1

UPC: 887172372070

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755 Packaged Drive, Air Cooled, AC Input with Precharge, L: UL Type 1 / IP20, 800 mm Deep, MCC Style, 480 Volt AC, 3-P\hase, 617 Amp, 500 Horse Power Heavy Duty, Frame 8, Filtered, CM Jumper Removed, No DB, Door Mounted IP20 HIM

Overview

PowerFlex 755 Packaged Drive, Air Cooled, AC Input with Precharge, L: UL Type 1 / IP20, 800 mm Deep, MCC Style, 480 Volt AC, 3-P\hase, 617 Amp, 500 Horse Power Heavy Duty, Frame 8, Filtered, CM Jumper Removed, No DB, Door Mounted IP20 HIM
Also known as: 887172372070, 21G1ALD740AN2NNNNN-HD-P3-X1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 500
IP/NEMA Rating: NEMA 1, IP20
Type: Drive, Packaged
Amps: 617
Phase: 3
Horsepower: 500
Type: Drive, Packaged
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Amps: 617

Customer Reviews

No reviews for this product
(0)